Shop DIAL PROFESSIONAL
See all product information
Basics Hypoallergenic Foaming Hand Wash, Aquatic, 10 oz, 8PK
Mfr # 1700035432
Zoro # G123332986
product price:Â $54.25
/pk 8, $6.78/eaKey Features
Form
Foam
Container Type
Pump Bottle
Container Size
10 oz
Fragrance
Aquatic
Color
Light Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1700035432
Zoro #
G123332986
UPC #
17000354309
Country of Origin
United States
Dimensions
Container Size
10 oz
Details
Item
Foam Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Aquatic
Color
Light Green
Standards
Green Seal Certified; Leaping Bunny Program
Application
Hand
Green Certification or Other Recognition
Green Seal Certified
Soap/Lotion Type
Foam
Description
Dial Professional Basics Foaming Hand Wash with aloe is mild and gentle on skin. Its rich forming lather rinses clean and provides a pleasing handwashing experience. This dermatologist-tested and hypoallergenic formula is excellent for frequent hand washing. Approved as cruelty-free under the Leaping Bunny Program. Perfect for any commercial setting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.