Shop DIAL PROFESSIONAL
See all product information
Original Antibacterial Defense Foaming Hand Wash, Original, 10 oz, 8PK
Mfr # 1700035446
Zoro # G923333053
product price:Â $60.15
/pk 8, $7.52/eaKey Features
Form
Foam
Container Type
Pump Bottle
Fragrance
Original
Standards
Leaping Bunny Program
Application
Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1700035446
Zoro #
G923333053
UPC #
17000354446
Country of Origin
United States
Dimensions
Container Size
10 oz
Details
Item
Foam Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Original
Standards
Leaping Bunny Program
Application
Hand
Color
Light Orange
Soap/Lotion Type
Foam
Description
Dial Professional Original Antibacterial Defense Foaming Hand Wash is hypoallergenic and formulated with aloe. This mild formula kills more than 99.99% of bacteria encountered in away-from-home settings while being gentle on skin; leaving it feeling soft, smooth, and healthy. The #1 Doctor Recommended Antibacterial Hand Soap Brand is dermatologist-tested and approved as cruelty-free under the Leaping Bunny Program.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.