Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-40-2R-50FT ; D0173
Zoro # G724325530
product price:Â
$
17.39
/ea
Key Features
Tensile Strength
8,000 lbf
Industry Chain Pitch
1/2 in
Series
Standard
Material
Carbon Steel
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-40-2R-50FT ; D0173
- Zoro #
- G724325530
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 8,000 lbf
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Item
- Roller Chain
- Chain Number
- 40-2