Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-160HS-1R-10FT ; D0284
Zoro # G024419373
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Series
High Strength
Material
Carbon Steel
Number of Strands
1
Chain Number
160HS
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-160HS-1R-10FT ; D0284
- Zoro #
- G024419373
- UPC #
- -
- Country of Origin
- Unknown
- Series
- High Strength
- Material
- Carbon Steel
- Number of Strands
- 1
- Chain Number
- 160HS
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Riveted
- Tensile Strength
- 70,000 lbf
- Item
- Roller Chain