Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-35T-2R-96NRI ; D4193
Zoro # G324416034
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Number of Strands
2
Industry Chain Pitch
3/8 in
Pin Contruction
Riveted
Series
Standard Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-35T-2R-96NRI ; D4193
- Zoro #
- G324416034
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Number of Strands
- 2
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Series
- Standard Series
- Item
- Roller Chain
- Tensile Strength
- 4,200 lbf
- Chain Number
- 35-2