Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-520-1R-98NAA ; D6807
Zoro # G724395236
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Number of Strands
1
Series
Standard
Pin Contruction
Riveted
Chain Number
520
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-520-1R-98NAA ; D6807
- Zoro #
- G724395236
- UPC #
- -
- Country of Origin
- Unknown
Details
- Material
- Carbon Steel
- Number of Strands
- 1
- Series
- Standard
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Chain Number
- 520
- Industry Chain Pitch
- 5/8 in
Restrictions
This item has been restricted from sale in the following states:
CA