Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-100-1REH-10FT ; D0369
Zoro # G424396915
product price:Â
$
13.19
/ea
Key Features
Number of Strands
1
Overall Length
10 ft
Material
Carbon Steel
Series
Standard
Tensile Strength
24,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-100-1REH-10FT ; D0369
- Zoro #
- G424396915
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- Carbon Steel
- Series
- Standard
- Tensile Strength
- 24,000 lbf
- Chain Number
- 100
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-1/4 in