Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60-2RNP-10FT ; D0394
Zoro # G524403193
product price:Â
$
30.89
/ea
Key Features
Number of Strands
2
Pin Contruction
Riveted
Chain Number
60-2
Series
Standard
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-60-2RNP-10FT ; D0394
- Zoro #
- G524403193
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Chain Number
- 60-2
- Item
- Roller Chain
- Series
- Standard
- Material
- Steel
- Finish
- Nickel Plated
- Tensile Strength
- 17,000 lbf
- Industry Chain Pitch
- 3/4 in
Restrictions
This item has been restricted from sale in the following states:
CA