Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-50-1RAU-100FT ; D0436
Zoro # G724401074
product price:Â
$
62.79
/ea
Key Features
Pin Contruction
Riveted
Series
Standard
Tensile Strength
6,600 lbf
Number of Strands
1
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-50-1RAU-100FT ; D0436
- Zoro #
- G724401074
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Pin Contruction
- Riveted
- Series
- Standard
- Tensile Strength
- 6,600 lbf
- Number of Strands
- 1
- Material
- Carbon Steel
- Chain Number
- 50
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
Restrictions
This item has been restricted from sale in the following states:
CA