Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # S-C-2050 ; D7357
Zoro # G224387823
product price:Â
$
1.15
/ea
Sold in multiples of 8 for $9.20
Key Features
Material
Carbon Steel
Series
Double Pitch Conveyor
Industry Chain Pitch
1-1/4 in
Number of Strands
1
Chain Number
2050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-C-2050 ; D7357
- Zoro #
- G224387823
- UPC #
- -
- Country of Origin
- Unknown
Details
- Material
- Carbon Steel
- Series
- Double Pitch Conveyor
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
- Item
- Roller Chain
- Chain Number
- 2050
Restrictions
This item has been restricted from sale in the following states:
CA