Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-80 CPL-20NWB ; D7363
Zoro # G724445382
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
2
Chain Number
D8020
Industry Chain Pitch
1 in
Material
Carbon Steel
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-80 CPL-20NWB ; D7363
- Zoro #
- G724445382
- UPC #
- -
- Country of Origin
- Unknown
Details
- Number of Strands
- 2
- Chain Number
- D8020
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.