Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN LINK
Mfr # DMD-180 RL LK ; D6566
Zoro # G824356076
product price:Â
$
96.95
/ea
Key Features
Chain Number
180
Industry Chain Pitch
2-1/4 in
Material
Carbon Steel
Number of Strands
1
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-180 RL LK ; D6566
- Zoro #
- G824356076
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 180
- Industry Chain Pitch
- 2-1/4 in
- Material
- Carbon Steel
- Number of Strands
- 1
- Series
- Standard
- Tensile Strength
- 76,000 lbf
- Pin Contruction
- Riveted
- Item
- Chain Link