Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # RSC-C550 C17E-8P57DCA ; D6653
Zoro # G024390979
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Pin Contruction
Cottered
Industry Chain Pitch
1.63 in
Chain Number
CA550
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-C550 C17E-8P57DCA ; D6653
- Zoro #
- G024390979
- UPC #
- -
- Country of Origin
- Unknown
Details
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Industry Chain Pitch
- 1.63 in
- Chain Number
- CA550
- Material
- Carbon Steel
- Series
- Conveyor Chain
Restrictions
This item has been restricted from sale in the following states:
CA