Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # S-C-60 CS ; D7506
Zoro # G024432839
product price:Â
$
0.87
/ea
Sold in multiples of 11 for $9.57
Key Features
Series
Standard
Chain Number
60
Industry Chain Pitch
3/4 in
Number of Strands
1
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-C-60 CS ; D7506
- Zoro #
- G024432839
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard
- Chain Number
- 60
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.