Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DLF-60-1R-10FT ; D0343
Zoro # G624393103
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
3/4 in
Chain Number
60
Tensile Strength
8,500 lbf
Overall Length
10 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLF-60-1R-10FT ; D0343
- Zoro #
- G624393103
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60
- Tensile Strength
- 8,500 lbf
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- Standard
- Pin Contruction
- Riveted