Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-60-3R-10FT ; D0192
Zoro # G624427037
product price:Â
$
50.59
/ea
Key Features
Industry Chain Pitch
3/4 in
Chain Number
60-3
Number of Strands
3
Pin Contruction
Riveted
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-60-3R-10FT ; D0192
- Zoro #
- G624427037
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60-3
- Number of Strands
- 3
- Pin Contruction
- Riveted
- Series
- Standard
- Material
- Carbon Steel
- Tensile Strength
- 25,500 lbf
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.