Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-40-1RNP-10FT ; D0445
Zoro # G824349405
product price:Â
$
10.15
/ea
Key Features
Number of Strands
1
Series
Standard
Tensile Strength
4,000 lbf
Finish
Nickel Plated
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-40-1RNP-10FT ; D0445
- Zoro #
- G824349405
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Series
- Standard
- Tensile Strength
- 4,000 lbf
- Finish
- Nickel Plated
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 40
- Pin Contruction
- Riveted
- Material
- Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.