Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DLF-80-1R-10FT ; D0345
Zoro # G124385332
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Series
Standard
Material
Carbon Steel
Overall Length
10 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLF-80-1R-10FT ; D0345
- Zoro #
- G124385332
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- Standard
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Tensile Strength
- 14,500 lbf
- Chain Number
- 80
- Industry Chain Pitch
- 1 in