Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-100H-1REH-10FT ; D0375
Zoro # G124373728
product price:Â
$
16.95
/ea
Key Features
Industry Chain Pitch
1-1/4 in
Overall Length
10 ft
Number of Strands
1
Series
Heavy
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-100H-1REH-10FT ; D0375
- Zoro #
- G124373728
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- Heavy
- Pin Contruction
- Riveted
- Tensile Strength
- 24,000 lbf
- Material
- Carbon Steel
- Chain Number
- 100H
Restrictions
This item has been restricted from sale in the following states:
CA