Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-100H-3C-10FT ; D0111
Zoro # G024390542
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Chain Number
100H-3
Material
Carbon Steel
Number of Strands
3
Series
Heavy
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-100H-3C-10FT ; D0111
- Zoro #
- G024390542
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 100H-3
- Material
- Carbon Steel
- Number of Strands
- 3
- Item
- Roller Chain
- Series
- Heavy
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Cottered
- Tensile Strength
- 72,000 lbf