Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-120N-3C-10FT ; D8021
Zoro # G124432135
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/2 in
Series
Non-Standard
Number of Strands
3
Pin Contruction
Cottered
Chain Number
472-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-120N-3C-10FT ; D8021
- Zoro #
- G124432135
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1-1/2 in
- Series
- Non-Standard
- Item
- Roller Chain
- Number of Strands
- 3
- Pin Contruction
- Cottered
- Chain Number
- 472-3
- Material
- Carbon Steel