Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-140HS-1R-10FT ; D0282
Zoro # G524373755
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-3/4 in
Tensile Strength
56,000 lbf
Material
Carbon Steel
Overall Length
10 ft
Chain Number
140HS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-140HS-1R-10FT ; D0282
- Zoro #
- G524373755
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1-3/4 in
- Tensile Strength
- 56,000 lbf
- Material
- Carbon Steel
- Chain Number
- 140HS
- Series
- High Strength
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA