Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-140T-2R-10FT ; D0269
Zoro # G824437058
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Series
Standard Series
Pin Contruction
Riveted
Overall Length
10 ft
Tensile Strength
46,000 lbf
Chain Number
140-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-140T-2R-10FT ; D0269
- Zoro #
- G824437058
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard Series
- Pin Contruction
- Riveted
- Tensile Strength
- 46,000 lbf
- Chain Number
- 140-2
- Item
- Roller Chain
- Number of Strands
- 2
- Industry Chain Pitch
- 1-3/4 in
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.