Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-60-1C-10FT ; D0193
Zoro # G524428431
product price:Â
$
24.25
/ea
Key Features
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Material
Carbon Steel
Series
Standard
Chain Number
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-60-1C-10FT ; D0193
- Zoro #
- G524428431
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Series
- Standard
- Chain Number
- 60
- Tensile Strength
- 8,500 lbf
- Number of Strands
- 1
- Pin Contruction
- Cottered
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.