Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-35T-4R-10FT ; D0254
Zoro # G824395815
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
4
Tensile Strength
8,400 lbf
Material
Carbon Steel
Industry Chain Pitch
3/8 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-35T-4R-10FT ; D0254
- Zoro #
- G824395815
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 4
- Tensile Strength
- 8,400 lbf
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/8 in
- Chain Number
- 35-4
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Standard Series
Restrictions
This item has been restricted from sale in the following states:
CA