Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-50-1RNP-50FT ; D0389
Zoro # G924392516
product price:Â
$
48.75
/ea
Key Features
Number of Strands
1
Overall Length
50 ft
Material
Steel
Pin Contruction
Riveted
Chain Number
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-50-1RNP-50FT ; D0389
- Zoro #
- G924392516
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Steel
- Pin Contruction
- Riveted
- Chain Number
- 50
- Series
- Standard
- Industry Chain Pitch
- 5/8 in
- Finish
- Nickel Plated
- Tensile Strength
- 6,600 lbf
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.