Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60H-2R-10FT ; D0272
Zoro # G224390045
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Industry Chain Pitch
3/4 in
Series
Heavy
Number of Strands
2
Tensile Strength
17,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-60H-2R-10FT ; D0272
- Zoro #
- G224390045
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/4 in
- Series
- Heavy
- Item
- Roller Chain
- Number of Strands
- 2
- Tensile Strength
- 17,000 lbf
- Pin Contruction
- Riveted
- Chain Number
- 60H-2