Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-C2060H-1VMATT-XP10FT ; D6837
Zoro # G324390907
product price:Â
$
41.15
/ea
Key Features
Pin Contruction
Cottered
Chain Number
C2060H
Overall Length
10 ft
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-C2060H-1VMATT-XP10FT ; D6837
- Zoro #
- G324390907
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Chain Number
- C2060H
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 8,500 lbf
- Series
- Double Pitch Conveyor
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA