Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-20B-2R-10FT ; D0157
Zoro # G724433860
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
2
Chain Number
20B-2
Series
Standard
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-20B-2R-10FT ; D0157
- Zoro #
- G724433860
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Chain Number
- 20B-2
- Series
- Standard
- Material
- Carbon Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 31.75 mm