Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-40-1RZN-10FT ; D3992
Zoro # G124388821
product price:Â
$
12.75
/ea
Key Features
Industry Chain Pitch
1/2 in
Number of Strands
1
Series
Standard
Tensile Strength
4,000 lbf
Chain Number
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-40-1RZN-10FT ; D3992
- Zoro #
- G124388821
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1/2 in
- Number of Strands
- 1
- Series
- Standard
- Tensile Strength
- 4,000 lbf
- Chain Number
- 40
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Carbon Steel