Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-C2080H-1R-10FT ; D0244
Zoro # G624401686
product price:Â
$
33.65
/ea
Key Features
Overall Length
10 ft
Number of Strands
1
Pin Contruction
Riveted
Series
Double Pitch Conveyor
Tensile Strength
14,500 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-C2080H-1R-10FT ; D0244
- Zoro #
- G624401686
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Series
- Double Pitch Conveyor
- Tensile Strength
- 14,500 lbf
- Material
- Carbon Steel
- Industry Chain Pitch
- 2 in
- Chain Number
- C2080H
Restrictions
This item has been restricted from sale in the following states:
CA