Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-100-1R-10FT ; D0203
Zoro # G624323100
product price:Â
$
51.79
/ea
Key Features
Pin Contruction
Riveted
Chain Number
100
Material
Carbon Steel
Overall Length
10 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-100-1R-10FT ; D0203
- Zoro #
- G624323100
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Chain Number
- 100
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 24,000 lbf
- Series
- Standard