Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-40-1RNP-50FT ; D0446
Zoro # G224370757
product price:Â
$
10.15
/ea
Key Features
Material
Steel
Series
Standard
Tensile Strength
4,000 lbf
Chain Number
40
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-40-1RNP-50FT ; D0446
- Zoro #
- G224370757
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Series
- Standard
- Tensile Strength
- 4,000 lbf
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/2 in
- Number of Strands
- 1
- Finish
- Nickel Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.