Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-40-3R-10FT ; D0175
Zoro # G524404947
product price:Â
$
29.99
/ea
Key Features
Tensile Strength
12,000 lbf
Number of Strands
3
Chain Number
40-3
Series
Standard
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-40-3R-10FT ; D0175
- Zoro #
- G524404947
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 12,000 lbf
- Item
- Roller Chain
- Number of Strands
- 3
- Chain Number
- 40-3
- Series
- Standard
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.