Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-80-1R-10FT ; D0195
Zoro # G624407732
product price:Â
$
26.15
/ea
Key Features
Overall Length
10 ft
Series
Standard
Number of Strands
1
Chain Number
80
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-80-1R-10FT ; D0195
- Zoro #
- G624407732
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Standard
- Number of Strands
- 1
- Chain Number
- 80
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Tensile Strength
- 14,500 lbf
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA