Shop All Flame Resistant & Arc Flash Shirts
Dickies
FR Button Down Work Shirt, 2XL, Navy
Mfr # 2837NB 2L 0R
Zoro # G4330177
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 9.5 cal/sq cm
- Arc Flash PPE Category 2
- Hazard Risk Category (HRC) 2
- Fits Chest Size 50 in to 52 in
- Color Navy
Product Information
- Brand Dickies
- MFR # 2837NB 2L 0R
- Zoro # G4330177
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | Regular |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Sleeve Length Type | Long |
Details
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 6.5 oz, Closure Type Buttons, Flame-Resistant Button Down Work Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Number of Pockets 0, Size 2X-Large, Sleeve Length Regular, Sleeve Length Type Long, Standards 2112, NFPA 70E, ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 14" Chemical Resistant Gloves, PVC, L, 1 PR (3BA49)
- IMPACTO Impact Gloves, S, Bl/Gr, Polycotton, Left (50110110021)
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- BOARDWALK 396 Series, Gloves, 4.4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (396LBXA)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set XL (FRTC4A-XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 2XL (FRTC4B-2XL)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- Dickies Flame Resistant & Arc Flash Shirts