Shop DIMPLEX
See all product information
Create Account
Baseboard Heater
Mfr # LC6025W31
Zoro # G623355607
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Control Type
Thermostat
Duty Rating
Commercial Grade
Standards
C-CSA-US
Overall Length
60 in
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC6025W31
- Zoro #
- G623355607
- UPC #
- 781052064423
- Country of Origin
- Canada
Dimensions
- Overall Length
- 60 in
- Overall Height
- 6 63/100 in
- Overall Depth
- 2 19/50 in
Details
- Control Type
- Thermostat
- Duty Rating
- Commercial Grade
- Standards
- C-CSA-US
- Housing Color
- White
- Phase
- 1
- Voltage
- 240 V AC
- Includes
- Hit-Lock Connectors, Optimizer Kit
- Housing Finish
- Epoxy/Polyester Powder Coated
- Wattage Output
- 2,500/1,875 W
- Thermostat Included
- Thermostat Not Included
- Housing Material
- 22 ga Steel
- Heating Capacity
- 6,398 BtuH
- Amperage
- 10.41 A
- NEMA Plug Configuration
- Hardwired
- Heating Method
- Electric
Description
Baseboard Heater, Standards C-CSA-US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.