This item is Discontinued.

Dimplex Surface-Mount Electric Wall Heater, Surface, 500/375 W, 208/240VAC PPC0500

Surface-Mount Electric Wall Heater, Surface, 500/375 W, 208/240VAC (Discontinued)

  • Mfr # PPC0500
  • Zoro # G8834323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC0500
Zoro #
G8834323
UPC #
781052084391
Country of Origin
Ireland

Dimensions

Manufacturers Warranty Length
2 yr. Limited, 10 yr. Element
Housing Height
16-7/8"
Housing Depth
4-1/4"
Housing Width
17-7/10"
Overall Depth
4 5/16 in
Overall Dimensions - H x W x D
16 7/8 in x 17 11/16 in x 4 5/16 in
Overall Width
17 11/16 in
Overall Height
16 7/8 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Precision Panel Convector
Watts
500/375
BtuH
1280/1707
Heater Voltage
208/240VAC
Electric Heater Phase
1
Color
White
Amps AC
1.80/2.08
Features
-1
Mounting Type
Surface
Item
Surface-Mount Electric Wall Heater
Finish
Polyester Powder Coated
Standards
cULus Listed
Hz
60
Voltage
208/240VAC
Phase
1
Heating Method
Convection
Housing Finish
Polyester Powder Coated
Frequency
60 Hz
Housing Color
White
Heating Capacity
1280/1707 BtuH
Voltage, Phase
208V AC/240V AC, 1-Phase
Thermostat Included
Unit-Mounted
Housing Material
Steel
Wattage Output
375W/500W
Smart Connectivity
Wi-Fi Control with Optional Thermostat
Control Type
Push Button
Amperage
1.8A/2.1A

Description

Surface-Mount Electric Wall Heater, Overall Height 16 7/8 in, Overall Width 17 11/16 in, Overall Depth 4 5/16 in, Voltage 208/240V AC, 1 Phase, Wattage Output 375W/500W, Heating Method Convection, Heating Capacity 1280/1707 BtuH, Smart Connectivity Wi-Fi Control with Optional Thermostat, Thermostat Included Unit-Mounted, Mounting Location Wall, Mounting Type Surface, Frequency 60 Hz, Amperage 1.8A/2.1A, Control Type Push Button, Housing Color White, Housing Finish Polyester Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.