Cove LED Fixture
- Mfr # DI-120V-COVE-12-WH
- Zoro # G223359777
product price:Â
$
74.25
/ea
Key Features
Connection Type
Plug-In or Hardwired
Ambient Temperature - Minimum
-4 Degrees F
Overall Length
12 in
Includes
(2) Rotating Mounting Clips, End-to-End Connector, Interconnect Fixture Clip
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DI-120V-COVE-12-WH
- Zoro #
- G223359777
- UPC #
- 848333036934
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Overall Height
- 1 in
- Manufacturers Warranty Length
- 5 yr Limited
- Overall Width
- 1 1/8 in
- Wire Rope Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Diffused Lighting with No Hot Spots, Link Multiple Fixtures for Long Runs, Simple Installation
Description
Cove LED Fixture, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 536 lm, 560 lm, 564 lm, 575 lm, 581 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 300 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function Not Applicable, Includes Bulb No, Bulb Quantity 0, Dimming Method ELV/TRIAC, Dimming Range 100 Percent to 5 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.