Zoro Homepage

LED Driver

  • Mfr # DI-MLV-24V60W

  • Zoro # G111930583


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Power Output
60 W
Environmental Rating
Damp Location Rated
Length
6 13/16 in
Width
3 1/8 in
Height
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-MLV-24V60W
Zoro #
G111930583
UPC #
848333030314
Country of Origin
China

Dimensions

Length
6 13/16 in
Width
3 1/8 in
Height
2 7/8 in

Details

Item
LED Driver
Power Output
60 W
Environmental Rating
Damp Location Rated
Input Voltage
120 V AC
Ballast Dimming
Yes
Junction Box Included
Driver Only
Ambient Temperature Range
-40 Degrees to 140 Degrees F

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.