LED Puck Light 12V-24V

  • Mfr # DI-1224V-TRNT2-50-AL
  • Zoro # G323354467
product price: 
$
80.49
/ea

Key Features

Color Rendering Index
90
Housing Material
Aluminum
Color Selectable
Not Selectable
Overall Height
9/16 in
Connection Type
Plug-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-1224V-TRNT2-50-AL
Zoro #
G323354467
UPC #
848333030383
Country of Origin
China

Dimensions

Overall Height
9/16 in
Manufacturers Warranty Length
5 yr Limited
Overall Width
2 3/4 in
Cord Length
56 in
Overall Length
2 3/4 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in
Fits Chest Size
Surface and Recess Mounting

Details

Color Rendering Index
90
Housing Material
Aluminum
Color Selectable
Not Selectable
Item
LED Puck Light 12V-24V
Connection Type
Plug-In
Ambient Temperature - Maximum
122 Degrees F
Housing Finish
Aluminum
Color Temperature
5000K
For Bulb Type
Integrated LED
Standards
cETLus intertek, ETL Listed, RoHS Compliant
Maximum Fixture Wattage
3.3 W
Light Output
370 lm, 399 lm
Bulb Quantity
0
Voltage
12 to 24V DC
Housing Color
silver
Includes
(2) Mounting Screws, Surface Mount Ring
Ambient Temperature - Minimum
-4 Degrees F
Lumen Selectable
Not Selectable
Includes Bulb
No
Features
Surface and Recess Mounting
Series
TRIANT(R) 2
Dimmable
Yes

Description

LED Puck Light 12V-24V, Lighting Technology LED, Connection Type Plug-In, Light Output 370 lm, 399 lm, Color Temperature 5000K, Color Rendering Index 90, Voltage 12 to 24V DC, Overall Length 2 3/4 in, Maximum Fixture Wattage 3.3 W, Dimmable Yes, Housing Color silver, Housing Material Aluminum, Linkable No, Switch Function Not Applicable, Includes Bulb No, Bulb Quantity 0, Cord Length 56 in, Features Surface and Recess Mounting, For Bulb Type Integrated LED, Housing Finish Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.