LED Puck Light 12V-24V

  • Mfr # DI-1224V-TRNT2-50-WH
  • Zoro # G823356237
product price: 
$
80.49
/ea

Key Features

Ambient Temperature - Minimum
-4 Degrees F
Color Rendering Index
90
Connection Type
Plug-In
Overall Length
2 3/4 in
Series
TRIANT(R) 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-1224V-TRNT2-50-WH
Zoro #
G823356237
UPC #
848333030406
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Cord Length
56 in
Manufacturers Warranty Length
5 yr Limited
Overall Height
9/16 in
Overall Width
2 3/4 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in
Fits Chest Size
Surface and Recess Mounting

Details

Ambient Temperature - Minimum
-4 Degrees F
Color Rendering Index
90
Connection Type
Plug-In
Series
TRIANT(R) 2
Bulb Quantity
0
Dimmable
Yes
Includes
(2) Mounting Screws, Surface Mount Ring
Maximum Fixture Wattage
3.3 W
For Bulb Type
Integrated LED
Features
Surface and Recess Mounting
Ambient Temperature - Maximum
122 Degrees F
Light Output
370 lm, 399 lm
Housing Color
White
Item
LED Puck Light 12V-24V
Color Temperature
5000K
Housing Material
Aluminum
Voltage
12 to 24V DC
Standards
cETLus intertek, ETL Listed, RoHS Compliant
Lumen Selectable
Not Selectable
Includes Bulb
No
Color Selectable
Not Selectable

Description

LED Puck Light 12V-24V, Lighting Technology LED, Connection Type Plug-In, Light Output 370 lm, 399 lm, Color Temperature 5000K, Color Rendering Index 90, Voltage 12 to 24V DC, Overall Length 2 3/4 in, Maximum Fixture Wattage 3.3 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable No, Switch Function Not Applicable, Includes Bulb No, Bulb Quantity 0, Cord Length 56 in, Features Surface and Recess Mounting, For Bulb Type Integrated LED

Ratings & reviews