Shop DIODE LED
See all product information
Create Account
LED Under Cabinet Light Accessory
- Mfr # DI-SABER-HWSPL-72-WH
- Zoro # G124480501
product price:Â
$
13.50
/ea
Key Features
Compatible Series
Saber
Compatible Manufacturer Part Number
120V-SABER-08, 120V-SABER-14, 120V-SABER-22, 120V-SABER-33, 120V-SABER-42
Compatible with Product Type
Cabinet Light
Compatible Brand
Diode LED
Compatible with Manufacturer Model Number
120V-SABER-08, 120V-SABER-14, 120V-SABER-22, 120V-SABER-33, 120V-SABER-42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DI-SABER-HWSPL-72-WH
- Zoro #
- G124480501
- UPC #
- 848333033469
- Country of Origin
- China
Dimensions
- Overall Height
- 72 in
Details
- Compatible Series
- Saber
- Item
- Hardwired Power Cord
- Compatible Manufacturer Part Number
- 120V-SABER-08, 120V-SABER-14, 120V-SABER-22, 120V-SABER-33, 120V-SABER-42
- Compatible with Product Type
- Cabinet Light
- Compatible Brand
- Diode LED
- Compatible with Manufacturer Model Number
- 120V-SABER-08, 120V-SABER-14, 120V-SABER-22, 120V-SABER-33, 120V-SABER-42
- Product Type
- Hardwired Power Cord
- Compatible Manufacturer Model Number
- 120V-SABER-08, 120V-SABER-14, 120V-SABER-22, 120V-SABER-33, 120V-SABER-42
Description
Hardwired Power Cord, Compatible with Product Type Cabinet Light, Includes Not Applicable, Key Features Not Applicable, Compatible Brand Diode LED, Compatible Series Saber, Compatible with Manufacturer Model Number 120V-SABER-08, 120V-SABER-14, 120V-SABER-22, 120V-SABER-33, 120V-SABER-42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.