Shop DIODE LED

LED Puck Light 12V-24V

  • Mfr # DI-1224V-TRNT2-50-BL
  • Zoro # G223359487

product price: 
$
80.49
/ea

Key Features

Overall Width
2 3/4 in
Includes Bulb
No
Color Temperature
5000K
Color Selectable
Not Selectable
Includes
(2) Mounting Screws, Surface Mount Ring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-1224V-TRNT2-50-BL
Zoro #
G223359487
UPC #
848333030420
Country of Origin
China

Dimensions

Overall Width
2 3/4 in
Overall Height
9/16 in
Overall Length
2 3/4 in
Cord Length
56 in
Manufacturers Warranty Length
5 yr Limited
Wire Rope Length
2 3/4 in
Length
2 3/4 in
Fits Chest Size
Surface and Recess Mounting

Details

Includes Bulb
No
Color Temperature
5000K
Color Selectable
Not Selectable
Includes
(2) Mounting Screws, Surface Mount Ring
Connection Type
Plug-In
Voltage
12 to 24V DC
Series
TRIANT(R) 2
Light Output
370 lm, 399 lm
Ambient Temperature - Minimum
-4 Degrees F
Item
LED Puck Light 12V-24V
Lumen Selectable
Not Selectable
Housing Color
Black
Housing Material
Aluminum
Color Rendering Index
90
Bulb Quantity
0
Features
Surface and Recess Mounting
For Bulb Type
Integrated LED
Ambient Temperature - Maximum
122 Degrees F
Dimmable
Yes
Maximum Fixture Wattage
3.3 W
Standards
cETLus intertek, ETL Listed, RoHS Compliant

Description

LED Puck Light 12V-24V, Lighting Technology LED, Connection Type Plug-In, Light Output 370 lm, 399 lm, Color Temperature 5000K, Color Rendering Index 90, Voltage 12 to 24V DC, Length 2 3/4 in, Maximum Fixture Wattage 3.3 W, Dimmable Yes, Housing Color Black, Housing Material Aluminum, Linkable No, Switch Function Not Applicable, Includes Bulb No, Bulb Quantity 0, Cord Length 56 in, Features Surface and Recess Mounting, For Bulb Type Integrated LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.