Shop DISCO
See all product information
Create Account
Blue Nyln Crimp Wire Terminal 3/8"Stud/R
- Mfr # 12153PK
- Zoro # G3651744
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12153PK
- Zoro #
- G3651744
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Terminal
- Type
- Butt Splice
- Color
- Blue
- Insulation Material
- Polyolefin
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Description
Blue Nyln Crimp Wire Terminal 3/8 In.Stud/R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.