Ntrl Nyln Weatherstrip Ret 5mm Hole Sz
- Mfr # 10664PK
- Zoro # G3641524
product price:Â
$
8.49
/ea
Key Features
Stem Length
10.5mm
Top Head Diameter
10.9mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10664PK
- Zoro #
- G3641524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 10.5mm
- Top Head Diameter
- 10.9mm
Details
- Item
- Ntrl Nyln Weatherstrip Ret 5mm Hole Sz
Description
Ntrl Nyln Weatherstrip Ret 5mm Hole Sz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.