Red Nyln 22-18 WireTermnal 1/4" Tab Siz
- Mfr # 3615PK
- Zoro # G3669734
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Key Features
Insulation Coverage
Partial Coverage
Insulation Color
Red
Insulation Type
Nylon
Termination Style
Crimp Termination Only
Terminal Shape
Standard Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3615PK
- Zoro #
- G3669734
- UPC #
- -
- Country of Origin
- United States
- Item
- Fork Terminal
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Red
- Insulation Type
- Nylon
- Termination Style
- Crimp Termination Only
- Terminal Shape
- Standard Fork
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
- Stud Size
- 1/4 in
Description
Red Nyln 22-18 WireTermnal 1/4 In. Tab Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.