Ylw Nyln Crimp Terminal 16-14 To 12-10 G
- Mfr # 12228PK
- Zoro # G3652268
product price:Â
$
23.79
/ea
Key Features
Standards
UL Approved
Insulation Color
Yellow
Termination Style
Crimp Termination Only
Insulation Type
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12228PK
- Zoro #
- G3652268
- UPC #
- -
- Country of Origin
- United States
- Item
- Step Down Shirnk Tubing
- Standards
- UL Approved
- Insulation Color
- Yellow
- Termination Style
- Crimp Termination Only
- Insulation Type
- Polyolefin
Description
Ylw Nyln Crimp Terminal 16-14 To 12-10 G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.