Shop DISCO
See all product information
Create Account
Wht Nyln Push Type Ret 9.5mm Hole 17.5mm
- Mfr # 13428PK
- Zoro # G3660275
product price:Â
$
18.59
/ea
Key Features
Top Head Diameter
15mm
Stem Length
17.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13428PK
- Zoro #
- G3660275
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Head Diameter
- 15mm
- Stem Length
- 17.5mm
Details
- Item
- Wht Nyln Push Type Ret 9.5mm Hole 17.5mm
Description
Wht Nyln Push Type Ret 9.5mm Hole 17.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.