Zoro Homepage

1/2 in. Multi-Jet Plastic Water Meter Gallons

  • Mfr # 400006-G

  • Zoro # G115885513


product price: $44.99
/ea

Key Features

Housing Material
Plastic
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400006-G
Zoro #
G115885513
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/2 in

Details

Housing Material
Plastic

Description

5/8 in. x 1/2 in. Horizontal multi-jet water meter measures in US Gallons. Includes factory installed dry contact reed switch, and a pair of 1/2 in. NPT water meter couplings. Corrosion resistant lead-free polymer body rated at 150 PSI maximum working pressure. Every meter flow tested and serialized, factory certified test results included with every meter. Meets AWWA C708 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.